Motion
LFR-1/4-D-5M-O-MIDI-T3-EX4

FESTO CORPORATION
LFR-1/4-D-5M-O-MIDI-T3-EX4

5271792 FILTER REGULATOR LFR-1/4-D-5M-O-
Mi Item #11521179
MFR #LFR-1/4-D-5M-O-MIDI-T3-EX4
Price$379.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-5M-O-MIDI-T3-EX4

5271792 FILTER REGULATOR LFR-1/4-D-5M-O-
Mi Item #11521179
MFR #LFR-1/4-D-5M-O-MIDI-T3-EX4

Mfr description
5271792 FILTER REGULATOR LFR-1/4-D-5M-O-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.87/each

Specifications

Dimensions

  • Weight
    3.086 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    56.50 scfm
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    56.50 scfm
  • Maximum Operating Pressure
    20 bar
  • Product Type
    Precision Air Regulators
  • Standards Met
    ATEX, RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)