Specifications
Dimensions
- Weight3.09 lbs
Details
- Bowl MaterialWrought Aluminium Alloy
- Flow Rate2000 L/min
- Operating MediumInert gas
- Operating Temperature Range-40 to 80 °C
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)