Motion
LFR-N1/4-D-16-O-MIDI-T3-EX4

FESTO CORPORATION
LFR-N1/4-D-16-O-MIDI-T3-EX4

Precision Air Regulator - NPT, NPT Outlet Thread
Mi Item #11521190
MFR #LFR-N1/4-D-16-O-MIDI-T3-EX4
Price$379.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-N1/4-D-16-O-MIDI-T3-EX4

Precision Air Regulator - NPT, NPT Outlet Thread
Mi Item #11521190
MFR #LFR-N1/4-D-16-O-MIDI-T3-EX4

Mfr description
5271803 FILTER REGULATOR LFR-N1/4-D-16-O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.87/each

Specifications

Dimensions

  • Connection Size
    0.2500 in

Details

  • Inlet Port Type
    NPT
  • Maximum Operating Pressure
    232 psi
  • Outlet Port Thread Type
    NPT
  • Series/System
    D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)