Specifications
Details
- ActuationManual
- Flow DirectionReversible
- Operating MediumCompressed air as per ISO 8573-1:2010 [7:-:-]
- Operating Pressure Range-0.95 to 10 bar
- Operating Temperature Range-10 to 60 °C
- Seal MaterialNBR
- Valve Function3/2, Monostable, Open/Closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)