Motion
PCRP-64-N14-7-C-R1-M-T19

FESTO CORPORATION
PCRP-64-N14-7-C-R1-M-T19

5394665 FILTER REGULATOR PCRP-64-N14-7-C
Mi Item #11521261
MFR #PCRP-64-N14-7-C-R1-M-T19
Price$1,082.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRP-64-N14-7-C-R1-M-T19

5394665 FILTER REGULATOR PCRP-64-N14-7-C
Mi Item #11521261
MFR #PCRP-64-N14-7-C-R1-M-T19

Mfr description
5394665 FILTER REGULATOR PCRP-64-N14-7-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.83/each

Specifications

Dimensions

  • Weight
    1965 g

Details

  • Max Operating Temperature
    80 °C
  • Maximum Operating Pressure
    290 psi
  • Min Operating Temperature
    -60 °C
  • Mounting Type
    Mounting Kit
  • Series/System
    P
  • Valve Seal Material
    NBR | VMQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)