Specifications
Dimensions
- Connection Size1/4 in
- Inlet Port Size1/4 in
Details
- Inlet Port TypeBSPP
- Outlet Port GenderFemale
- Outlet Port Thread TypeG
- Series/SystemPCRP
- Thread StandardBSPP (G)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)