Motion
PCRP-64-G14-7-E-R1-M-T19

FESTO CORPORATION
PCRP-64-G14-7-E-R1-M-T19

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #11521267
MFR #PCRP-64-G14-7-E-R1-M-T19
Price$1,082.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRP-64-G14-7-E-R1-M-T19

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #11521267
MFR #PCRP-64-G14-7-E-R1-M-T19

Mfr description
5394671 FILTER REGULATOR PCRP-64-G14-7-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.83/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Inlet Port Size
    1/4 in

Details

  • Inlet Port Type
    BSPP
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Series/System
    PCRP
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)