Motion
SPTW-P50R-G14-A-M12

FESTO CORPORATION
SPTW-P50R-G14-A-M12

8000107 PRESSURE TRANSMITTER SPTW-P50R-G
Mi Item #11521364
MFR #SPTW-P50R-G14-A-M12
Price$457.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SPTW-P50R-G14-A-M12

8000107 PRESSURE TRANSMITTER SPTW-P50R-G
Mi Item #11521364
MFR #SPTW-P50R-G14-A-M12

Mfr description
8000107 PRESSURE TRANSMITTER SPTW-P50R-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.56/each

Specifications

Details

  • Accuracy
    1 % (Full Scale)
  • Ambient Temperature Range
    176 °F
  • Connection Type
    G1/4
  • Electrical Connection
    Plug
  • Environment Ip Rating
    IP67
  • Housing Material
    VMQ (Silicone) High-Alloy Stainless Steel
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure Range
    725 psi
  • Operating Temperature Range
    176 °F
  • Power Required
    8 to 30 V
  • Standards Met
    CE, IP67, RoHS Compliant, cULus Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)