Motion
SPAU-P10R-F-Q6-L-PNLK-PNVBA-M12

FESTO CORPORATION
SPAU-P10R-F-Q6-L-PNLK-PNVBA-M12

Pneumatic Flow Switch - Connector Connection
Mi Item #11521431
MFR #SPAU-P10R-F-Q6-L-PNLK-PNVBA-M12
Price$499.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SPAU-P10R-F-Q6-L-PNLK-PNVBA-M12

Pneumatic Flow Switch - Connector Connection
Mi Item #11521431
MFR #SPAU-P10R-F-Q6-L-PNLK-PNVBA-M12

Mfr description
8001225 PRESSURE SENSOR SPAU-P10R-F-Q6-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.40/each

Specifications

Dimensions

  • Port 1 Size/Type
    6 mm Tube
  • Port Size
    6

Details

  • Electrical Connection
    Connector
  • Input Specification
    0 psi to 145 psi
  • Operating Pressure Range
    0 psi to 145 psi, 0 bar to 10 bar
  • Output Specification
    C contact | O contact | switchable
  • Standards Met
    EN 61076-2-101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)