Motion
DAPS-0360-090-RS4-F1012-MW

FESTO CORPORATION
DAPS-0360-090-RS4-F1012-MW

Flange Mount, 92 ° Angle of Rotation
Mi Item #11521612
MFR #DAPS-0360-090-RS4-F1012-MW
Price$6,532.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAPS-0360-090-RS4-F1012-MW

Flange Mount, 92 ° Angle of Rotation
Mi Item #11521612
MFR #DAPS-0360-090-RS4-F1012-MW

Mfr description
8005049 SEMI-ROTARY DRIVE DAPS-0360-090-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,532.50/each

Specifications

Dimensions

  • Body Size
    360
  • Port 1 Size/Type
    G 1/4

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    92 °
  • Cushion Type
    None
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)