Motion
SPAW-P2R-G14F-2P-M12

FESTO CORPORATION
SPAW-P2R-G14F-2P-M12

8022742 PRESSURE SENSOR SPAW-P2R-G14F-2P
MI ITEM #11521712
MFR #SPAW-P2R-G14F-2P-M12
Price$885.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SPAW-P2R-G14F-2P-M12

8022742 PRESSURE SENSOR SPAW-P2R-G14F-2P
MI ITEM #11521712
MFR #SPAW-P2R-G14F-2P-M12

Mfr description
8022742 PRESSURE SENSOR SPAW-P2R-G14F-2P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.21/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in BSPP
  • Port Size
    1/4 BSPP

Details

  • Electrical Connection
    Connector
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 bar to 2 bar
  • Output Specification
    Switchable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)