Specifications
Dimensions
- Port 1 Size/Type1/2 in BSPP
- Port Size1/2 BSPP
Details
- Electrical ConnectionConnector
- Input Specification0 bar to 10 bar
- Operating Pressure Range0 bar to 10 bar, 0 psi to 145.038 psi
- Output SpecificationSwitchable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)