Motion
SPTE-B2R-PC10-B-2.5K

FESTO CORPORATION
SPTE-B2R-PC10-B-2.5K

8025977 PRESSURE TRANSMITTER SPTE-B2R-PC
Mi Item #11521908
MFR #SPTE-B2R-PC10-B-2.5K
Price$118.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SPTE-B2R-PC10-B-2.5K

8025977 PRESSURE TRANSMITTER SPTE-B2R-PC
Mi Item #11521908
MFR #SPTE-B2R-PC10-B-2.5K

Mfr description
8025977 PRESSURE TRANSMITTER SPTE-B2R-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.44/each

Specifications

Details

  • Accuracy
    3 % (Full Scale)
  • Ambient Temperature Range
    122 °F
  • Connection Type
    Cartridge 10 mm
  • Electrical Connection
    Cable - Open end
  • Environment Ip Rating
    IP40
  • Housing Material
    PA-Reinforced
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure Range
    -14.5 psi to 14.5 psi
  • Operating Temperature Range
    122 °F
  • Power Required
    10 to 30 V
  • Standards Met
    CE, IP40, RoHS Compliant, cULus Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)