Motion
VABM-B10-25E-N12-3

FESTO CORPORATION
VABM-B10-25E-N12-3

8026253 MANIFOLD BLOCK VABM-B10-25E-N12-
Mi Item #11521945
MFR #VABM-B10-25E-N12-3
Price$120.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-B10-25E-N12-3

8026253 MANIFOLD BLOCK VABM-B10-25E-N12-
Mi Item #11521945
MFR #VABM-B10-25E-N12-3

Mfr description
8026253 MANIFOLD BLOCK VABM-B10-25E-N12-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.62/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Overall Width
    1.0827 in, 27.50 mm

Details

  • Base Type
    Manifold Block
  • Number Of Stations  
    3
  • Port Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)