Motion
VABM-B10-30E-G34-4

FESTO CORPORATION
VABM-B10-30E-G34-4

8026361 MANIFOLD BLOCK VABM-B10-30E-G34-
Mi Item #11522037
MFR #VABM-B10-30E-G34-4
Price$266.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-B10-30E-G34-4

8026361 MANIFOLD BLOCK VABM-B10-30E-G34-
Mi Item #11522037
MFR #VABM-B10-30E-G34-4

Mfr description
8026361 MANIFOLD BLOCK VABM-B10-30E-G34-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.06/each

Specifications

Dimensions

  • Inlet Size
    3/4 in
  • Overall Width
    1.2598 in, 32 mm

Details

  • Base Type
    Manifold Block
  • Fluid Comp
    Compressed Air
  • Number Of Stations  
    4
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)