Motion
VABM-B10-30S-G12-3

FESTO CORPORATION
VABM-B10-30S-G12-3

8026378 MANIFOLD BLOCK VABM-B10-30S-G12-
Mi Item #11522054
MFR #VABM-B10-30S-G12-3
Price$187.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-B10-30S-G12-3

8026378 MANIFOLD BLOCK VABM-B10-30S-G12-
Mi Item #11522054
MFR #VABM-B10-30S-G12-3

Mfr description
8026378 MANIFOLD BLOCK VABM-B10-30S-G12-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.50/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Overall Width
    1.2598 in, 32 mm

Details

  • Base Type
    Manifold Block
  • Number Of Stations  
    3
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)