Specifications
Dimensions
- Inlet Size1/2 in
- Overall Width1.2598 in, 32 mm
Details
- Base TypeManifold Block
- Fluid CompCompressed Air
- Number Of Stations8
- Port Thread StandardBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)