Motion
DAPS-0030-090-R-F0305-T4

FESTO CORPORATION
DAPS-0030-090-R-F0305-T4

90 ° Angle of Rotation
Mi Item #11522226
MFR #DAPS-0030-090-R-F0305-T4
Price$729.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAPS-0030-090-R-F0305-T4

90 ° Angle of Rotation
Mi Item #11522226
MFR #DAPS-0030-090-R-F0305-T4

Mfr description
8030601 SEMI-ROTARY DRIVE DAPS-0030-090-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.14/each

Specifications

Dimensions

  • Body Size
    30 mm

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    90 °
  • Cushion Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)