Motion
DAPS-0120-090-RS4-F0710-T4

FESTO CORPORATION
DAPS-0120-090-RS4-F0710-T4

90 ° Angle of Rotation
Mi Item #11522244
MFR #DAPS-0120-090-RS4-F0710-T4
Price$2,063.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAPS-0120-090-RS4-F0710-T4

90 ° Angle of Rotation
Mi Item #11522244
MFR #DAPS-0120-090-RS4-F0710-T4

Mfr description
8030619 SEMI-ROTARY DRIVE DAPS-0120-090-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,063.95/each

Specifications

Dimensions

  • Body Size
    120
  • Port 1 Size/Type
    G 1/8

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Operating Temperature Range
    -4 °F to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)