Motion
SPAN-P10R-G18M-PN-PN-L1

FESTO CORPORATION
SPAN-P10R-G18M-PN-PN-L1

8035544 PRESSURE SENSOR SPAN-P10R-G18M-P
Mi Item #11522538
MFR #SPAN-P10R-G18M-PN-PN-L1
Price$225.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SPAN-P10R-G18M-PN-PN-L1

8035544 PRESSURE SENSOR SPAN-P10R-G18M-P
Mi Item #11522538
MFR #SPAN-P10R-G18M-PN-PN-L1

Mfr description
8035544 PRESSURE SENSOR SPAN-P10R-G18M-P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.34/each

Specifications

Details

  • Accuracy
    1.5 % (Full Scale)
  • Ambient Temperature Range
    122 °F
  • Connection Type
    External thread G1/8 - Internal thread M5
  • Electrical Connection
    Plug
  • Environment Ip Rating
    IP40
  • Housing Material
    PA-Reinforced
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure Range
    145 psi
  • Operating Temperature Range
    122 °F
  • Power Required
    15 to 30 V
  • Standards Met
    CE, IP40, RoHS Compliant, cULus Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)