Motion
VEAB-L-26-D12-Q4-V1-1R1

FESTO CORPORATION
VEAB-L-26-D12-Q4-V1-1R1

8046301 PROPORTIONAL-PRESSURE REGULATOR
Mi Item #11522856
MFR #VEAB-L-26-D12-Q4-V1-1R1
Price$1,106.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VEAB-L-26-D12-Q4-V1-1R1

8046301 PROPORTIONAL-PRESSURE REGULATOR
Mi Item #11522856
MFR #VEAB-L-26-D12-Q4-V1-1R1

Mfr description
8046301 PROPORTIONAL-PRESSURE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.04/each

Specifications

Details

  • Actuation
    Air Operated
  • Hysteresis
    0.005
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4], Inert gases
  • Operating Temperature Range
    0 to 122 °F
  • Seal Material
    NBR
  • Valve Function
    3-way proportional pressure control valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)