Specifications
Dimensions
- Overall Width0.0236 in, 0.60 mm
Details
- Maximum Operating Pressure1 MPa, 10 bar
- Minimum Operating Pressure-0.09 MPa, -0.9 bar
- Operating MediumCompressed Air as Per Iso 8573-1:2010 [7:4:4]
- Standards MetRoHS
- TypeFixed Flow Restrictorvffg-T-F4-6
- Valve FunctionFlow Control Function
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)