1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
DFPD-40-RP-90-RD-F0507
Rotary Actuator - Flange Mount, 0 to 90 ° Angle of Rotation, 40 Body Size
MI ITEM #
11522929
MFR #
DFPD-40-RP-90-RD-F0507
Price
$279.90
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
FESTO CORPORATION DFPD-40-RP-90-RD-F0507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
DFPD-40-RP-90-RD-F0507
Rotary Actuator - Flange Mount, 0 to 90 ° Angle of Rotation, 40 Body Size
MI ITEM #
11522929
MFR #
DFPD-40-RP-90-RD-F0507
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$279.90
/each
Qty
Add to Cart
Specifications
Dimensions
Body Size
40
Details
Actuator Type
Quarter turn actuator
Angle of Rotation
0 to 90 °
Mount Type
Flange
Operating Pressure Range
29 to 116 psi
Overview
Mfr description
8047615 SEMI-ROTARY DRIVE DFPD-40-RP-90-
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought