Specifications
Dimensions
- Body Size80
Details
- Actuator TypeQuarter turn actuator
- Angle of Rotation0 to 90 °
- Mount TypeFlange
- Operating Pressure Range29 to 116 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)