Motion
DFPD-20-RP-90-RS60-F03

FESTO CORPORATION
DFPD-20-RP-90-RS60-F03

90 ° Angle of Rotation
Mi Item #11522952
MFR #DFPD-20-RP-90-RS60-F03
Price$274.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-20-RP-90-RS60-F03

90 ° Angle of Rotation
Mi Item #11522952
MFR #DFPD-20-RP-90-RS60-F03

Mfr description
8047645 SEMI-ROTARY DRIVE DFPD-20-RP-90-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.37/each

Specifications

Dimensions

  • Body Size
    20 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)