Motion
DFPD-160-RP-90-RD-F0710-R3-EP

FESTO CORPORATION
DFPD-160-RP-90-RD-F0710-R3-EP

Flange Mount, 90 ° Angle of Rotation
Mi Item #11522979
MFR #DFPD-160-RP-90-RD-F0710-R3-EP
Price$1,072.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-160-RP-90-RD-F0710-R3-EP

Flange Mount, 90 ° Angle of Rotation
Mi Item #11522979
MFR #DFPD-160-RP-90-RD-F0710-R3-EP

Mfr description
8048129 SEMI-ROTARY DRIVE DFPD-160-RP-90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.68/each

Specifications

Dimensions

  • Body Size
    160
  • Port 1 Size/Type
    G 1/4

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)