Motion
VFFG-T-F4-A-V1

FESTO CORPORATION
VFFG-T-F4-A-V1

8062200 FIXED FLOW RESTRICTOR-SET VFFG-T
MI ITEM #11523370
MFR #VFFG-T-F4-A-V1
Price$98.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VFFG-T-F4-A-V1

8062200 FIXED FLOW RESTRICTOR-SET VFFG-T
MI ITEM #11523370
MFR #VFFG-T-F4-A-V1

Mfr description
8062200 FIXED FLOW RESTRICTOR-SET VFFG-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.14/each

Specifications

Dimensions

  • Overall Width
    0.0196 to 0.0610 in, 0.50 to 1.55 mm

Details

  • Maximum Operating Pressure
    1 MPa, 10 bar
  • Minimum Operating Pressure
    -0.09 MPa, -0.9 bar
  • Operating Medium
    Compressed Air as Per Iso 8573-1:2010 [7:4:4]
  • Standards Met
    RoHS
  • Type
    Fixed Flow Restrictor
  • Valve Function
    Flow Control Function

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)