Motion
DFPD-N-20-RP-90-RD-F05

FESTO CORPORATION
DFPD-N-20-RP-90-RD-F05

90 ° Angle of Rotation
Mi Item #11523663
MFR #DFPD-N-20-RP-90-RD-F05
Price$309.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-N-20-RP-90-RD-F05

90 ° Angle of Rotation
Mi Item #11523663
MFR #DFPD-N-20-RP-90-RD-F05

Mfr description
8066403 SEMI-ROTARY DRIVE DFPD-N-20-RP-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.00/each

Specifications

Dimensions

  • Body Size
    20
  • Port 1 Size/Type
    1/8 in NPT

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)