Motion
DFPD-N-240-RP-90-RS60-F0710

FESTO CORPORATION
DFPD-N-240-RP-90-RS60-F0710

90 ° Angle of Rotation
Mi Item #11523709
MFR #DFPD-N-240-RP-90-RS60-F0710
Price$1,101.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-N-240-RP-90-RS60-F0710

90 ° Angle of Rotation
Mi Item #11523709
MFR #DFPD-N-240-RP-90-RS60-F0710

Mfr description
8066451 SEMI-ROTARY DRIVE DFPD-N-240-RP-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.16/each

Specifications

Dimensions

  • Body Size
    240

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)