Motion
DFPD-N-120-RP-90-RS60-F0507-R3-EP

FESTO CORPORATION
DFPD-N-120-RP-90-RS60-F0507-R3-EP

Flange Mount, 90 ° Angle of Rotation
Mi Item #11523714
MFR #DFPD-N-120-RP-90-RS60-F0507-R3-EP
Price$996.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-N-120-RP-90-RS60-F0507-R3-EP

Flange Mount, 90 ° Angle of Rotation
Mi Item #11523714
MFR #DFPD-N-120-RP-90-RS60-F0507-R3-EP

Mfr description
8066457 SEMI-ROTARY DRIVE DFPD-N-120-RP-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.02/each

Specifications

Dimensions

  • Body Size
    120
  • Port 1 Size/Type
    1/4 in NPT

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Mount Type
    Flange
  • Torque Range
    86 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)