Motion
DFPD-N-40-RP-120-RD-F0507

FESTO CORPORATION
DFPD-N-40-RP-120-RD-F0507

Flange Mount, 120 ° Angle of Rotation
Mi Item #11523831
MFR #DFPD-N-40-RP-120-RD-F0507
Price$561.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-N-40-RP-120-RD-F0507

Flange Mount, 120 ° Angle of Rotation
Mi Item #11523831
MFR #DFPD-N-40-RP-120-RD-F0507

Mfr description
8068196 SEMI-ROTARY DRIVE DFPD-N-40-RP-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.25/each

Specifications

Dimensions

  • Body Size
    40 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    120 °
  • Cushion Type
    None
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)