Specifications
Dimensions
- Body Size240
- Port 1 Size/Type1/4 in NPT
Details
- Actuator TypeRack and Pinion
- Angle of Rotation180 °
- Cushion TypeNone
- Mount TypeFlange
- Torque Range234.3 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)