Motion
DAMH-L8-32-P-1

FESTO CORPORATION
DAMH-L8-32-P-1

Pneumatic Cylinder Mounting Hardware - 32 mm Bore, High-Alloy Stainless Steel Material
Mi Item #11523880
MFR #DAMH-L8-32-P-1
Price$135.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAMH-L8-32-P-1

Pneumatic Cylinder Mounting Hardware - 32 mm Bore, High-Alloy Stainless Steel Material
Mi Item #11523880
MFR #DAMH-L8-32-P-1

Mfr description
8069011 PROFILE MOUNTING DAMH-L8-32-P-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.17/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Profile Mount
  • Material
    High-Alloy Stainless Steel
  • Mounting Type
    Profile Mount
  • Replacement Part Type
    Profile Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)