Specifications
Dimensions
- Bore Diameter25 mm
- Port SizeM12 x 1
Details
- ActionDouble-Acting
- Body OptionAnodized
- Finger Type2 Finger
- Gripper TypeParallel
- Number of Fingers2
- Operating Temperature Range5 °C to 60 °C, 41 °F to 140 °F
- Piston ActionDouble-Acting
- Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)