Motion
CRDSNU-B-16-40-P-A-MG-A1

FESTO CORPORATION
CRDSNU-B-16-40-P-A-MG-A1

CRDSNU-B-16-40-P-A-MG-A1 ISO Cylinder
Mi Item #11524028
MFR #CRDSNU-B-16-40-P-A-MG-A1
Price$301.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRDSNU-B-16-40-P-A-MG-A1

CRDSNU-B-16-40-P-A-MG-A1 ISO Cylinder
Mi Item #11524028
MFR #CRDSNU-B-16-40-P-A-MG-A1

Mfr description
8073761 STANDARDS-BASED CYLINDER CRDSNU-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.18/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Push Force At 100 Psi
    121 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Clean Series
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    -B-16-40-P-A-MG-A1
  • Maximum Applied Force
    121 N
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CRDSNU
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)