Overview
Mfr description
8073762 STANDARDS-BASED CYLINDER CRDSNU-
Specifications
- Stroke50 mm
- Port SizeM5x0.8
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data