Motion
CRDSNU-B-16-100-P-A-MG-A1

FESTO CORPORATION
CRDSNU-B-16-100-P-A-MG-A1

CRDSNU-B-16-100-P-A-MG-A1 ISO Cylinder
Mi Item #11524031
MFR #CRDSNU-B-16-100-P-A-MG-A1
Price$305.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRDSNU-B-16-100-P-A-MG-A1

CRDSNU-B-16-100-P-A-MG-A1 ISO Cylinder
Mi Item #11524031
MFR #CRDSNU-B-16-100-P-A-MG-A1

Mfr description
8073764 STANDARDS-BASED CYLINDER CRDSNU-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.48/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Cylinder Suffix
    P-A-MG-A1
  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Type
    ISO cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)