Motion
CRDSNU-B-20-125-PPS-A-MG-A1

FESTO CORPORATION
CRDSNU-B-20-125-PPS-A-MG-A1

CRDSNU-B-20-125-PPS-A-MG-A1 ISO Cylinder
Mi Item #11524091
MFR #CRDSNU-B-20-125-PPS-A-MG-A1
Price$421.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRDSNU-B-20-125-PPS-A-MG-A1

CRDSNU-B-20-125-PPS-A-MG-A1 ISO Cylinder
Mi Item #11524091
MFR #CRDSNU-B-20-125-PPS-A-MG-A1

Mfr description
CRDSNU-B-20-125-PPS-A-MG-A1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.96/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Actuation
    Double Acting
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Type
    ISO
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CRDSNU
  • Type
    ISO cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)