Motion
VHEF-HT-M32-M-G18

FESTO CORPORATION
VHEF-HT-M32-M-G18

Manual Mechanical Air Control Valve - G 1/8 Port, Finger Lever Operated
Mi Item #11524446
MFR #VHEF-HT-M32-M-G18
Price$229.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-HT-M32-M-G18

Manual Mechanical Air Control Valve - G 1/8 Port, Finger Lever Operated
Mi Item #11524446
MFR #VHEF-HT-M32-M-G18

Mfr description
8080936 HAND LEVER VALVE VHEF-HT-M32-M-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.67/each

Specifications

Dimensions

  • Inlet Size
    G1/8
  • Outlet Size
    G1/8
  • Overall Width
    0.7874 in, 20 mm
  • Port 1 Size/Type
    G1/8
  • Port 2 Size/Type
    G1/8
  • Port 3 Size/Type
    G1/8
  • Port Size
    G 1/8

Details

  • Actuator Type
    Finger Lever
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Valve Function
    3/2 way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)