Motion
VABM-P6-15M-G18-M5-4

FESTO CORPORATION
VABM-P6-15M-G18-M5-4

8083543 MANIFOLD RAIL VABM-P6-15M-G18-M5
Mi Item #11524700
MFR #VABM-P6-15M-G18-M5-4
Price$224.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-P6-15M-G18-M5-4

8083543 MANIFOLD RAIL VABM-P6-15M-G18-M5
Mi Item #11524700
MFR #VABM-P6-15M-G18-M5-4

Mfr description
8083543 MANIFOLD RAIL VABM-P6-15M-G18-M5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.95/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    5 mm
  • Overall Width
    0.5906 in, 15 mm

Details

  • Base Type
    Manifold Rail
  • Number Of Stations  
    4
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)