Specifications
Dimensions
- Body Size1200
- Port 1 Size/Type1/4 in NPT
Details
- Actuator TypeRack and Pinion
- Angle of Rotation90 °
- Cushion TypeNone
- Mount TypeFlange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)