Motion
DGST-25-100-PA

FESTO CORPORATION
DGST-25-100-PA

DGST-25-100-PA Mini Slide
Mi Item #11524885
MFR #DGST-25-100-PA
Price$1,012.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGST-25-100-PA

DGST-25-100-PA Mini Slide
Mi Item #11524885
MFR #DGST-25-100-PA

Mfr description
8085155 MINI SLIDE DGST-25-100-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    PA
  • Magnet
    With Magnet
  • Maximum Applied Force
    589 N
  • Options Included
    Elastic Cushioning, Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DGST
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)