Motion
DGST-12-40-Y12A

FESTO CORPORATION
DGST-12-40-Y12A

DGST-12-40-Y12A Mini Slide
MI ITEM #11524901
MFR #DGST-12-40-Y12A
Price$1,098.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGST-12-40-Y12A

DGST-12-40-Y12A Mini Slide
MI ITEM #11524901
MFR #DGST-12-40-Y12A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,098.19/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Cushion Type
    External Hydraulic Cushioning
  • Cylinder Style
    Mini slide
  • Maximum Applied Force
    136 N
  • Product Type
    Guided Air Cylinders
  • Series
    DGST
  • Type
    Guided Air Cylinder

Overview

Mfr description
8085172 MINI SLIDE DGST-12-40-Y12A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought