Motion
DGST-20-50-Y12A

FESTO CORPORATION
DGST-20-50-Y12A

DGST-20-50-Y12A Mini Slide
Mi Item #11524912
MFR #DGST-20-50-Y12A
Price$1,307.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGST-20-50-Y12A

DGST-20-50-Y12A Mini Slide
Mi Item #11524912
MFR #DGST-20-50-Y12A

Mfr description
8085185 MINI SLIDE DGST-20-50-Y12A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Cushion Type
    External hydraulic cushioning
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    Y12A
  • Maximum Applied Force
    377 N
  • Options Included
    External Hydraulic Cushioning, Position Sensing Via Proximity Switch
  • Product Type
    Guided Air Cylinders
  • Series
    DGST
  • Type
    Mini slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)