Motion
DFST-63-30-DL-Y4-A-S-G2

FESTO CORPORATION
DFST-63-30-DL-Y4-A-S-G2

DFST-63-30-DL-Y4-A-S-G2 Stopper Cylinder
MI ITEM #11525002
MFR #DFST-63-30-DL-Y4-A-S-G2
Price$1,667.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFST-63-30-DL-Y4-A-S-G2

DFST-63-30-DL-Y4-A-S-G2 Stopper Cylinder
MI ITEM #11525002
MFR #DFST-63-30-DL-Y4-A-S-G2

Mfr description
8085913 STOPPER CYLINDER DFST-63-30-DL-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.90/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    63-30-DL-Y4-A-S-G2
  • Guide Type
    Stopper
  • Maximum Applied Force
    5000 N
  • Product Type
    Stopper Air Cylinders
  • Series
    DFST
  • Type
    Stopper Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)