Specifications
Dimensions
- Connection Size5 mm
- Inlet Port Size5 mm
Details
- Outlet Port Thread TypeMetric
- Pressure Display UnitMPa
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemMS
- Set Pressure Range4 to 103 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)