Motion
MS2-LR-QS6-D6-AR-MPA-B

FESTO CORPORATION
MS2-LR-QS6-D6-AR-MPA-B

Standard Air Regulator - 4 to 103 psi
Mi Item #11525064
MFR #MS2-LR-QS6-D6-AR-MPA-B
Price$48.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS2-LR-QS6-D6-AR-MPA-B

Standard Air Regulator - 4 to 103 psi
Mi Item #11525064
MFR #MS2-LR-QS6-D6-AR-MPA-B

Mfr description
8086639 PRESSURE REGULATOR MS2-LR-QS6-D6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.17/each

Specifications

Dimensions

  • Weight
    36.1 g

Details

  • Max Operating Temperature
    50 °C
  • Maximum Operating Pressure
    116 psi
  • Min Operating Temperature
    -50 °C
  • Mounting Type
    Accessories
  • Pressure Gauge Included
    With Pressure Gauge
  • Set Pressure Range
    4 to 103 psi
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)