Motion
MS2-LFR-M5-D6-C-P-M-AR-BAR-B

FESTO CORPORATION
MS2-LFR-M5-D6-C-P-M-AR-BAR-B

Precision Air Regulator - Metric (M) Outlet Thread
MI ITEM #11525066
MFR #MS2-LFR-M5-D6-C-P-M-AR-BAR-B
Your Price$57.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS2-LFR-M5-D6-C-P-M-AR-BAR-B

Precision Air Regulator - Metric (M) Outlet Thread
MI ITEM #11525066
MFR #MS2-LFR-M5-D6-C-P-M-AR-BAR-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.15/each(List $78.87)

Overview

Mfr description
8086641 FILTER REGULATOR MS2-LFR-M5-D6-A

Specifications

  • Maximum Air Flow
    4.94 scfm
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    4.94 scfm
  • Body Material
    PA-reinforced
  • Knob Type
    Rotary knob with detent
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L, Class 6 according to ISO 14644-1
  • Maximum Operating Pressure
    10 bar
  • Pressure Gauge Included
    Yes
  • Weight
    0.103 lbs
  • Accessories
    Mounting bracket, Plug screw, Nut
  • Pressure Display Unit
    bar, psi
  • Outlet Port Thread Type
    Metric (M)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought