Motion
MS2-LFR-M5-D6-C-P-M-AR-MPA-B

FESTO CORPORATION
MS2-LFR-M5-D6-C-P-M-AR-MPA-B

Precision Air Regulator - 5 mm Inlet Port, Metric Outlet Thread
Mi Item #11525067
MFR #MS2-LFR-M5-D6-C-P-M-AR-MPA-B
Price$78.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS2-LFR-M5-D6-C-P-M-AR-MPA-B

Precision Air Regulator - 5 mm Inlet Port, Metric Outlet Thread
Mi Item #11525067
MFR #MS2-LFR-M5-D6-C-P-M-AR-MPA-B

Mfr description
8086642 FILTER REGULATOR MS2-LFR-M5-D6-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.87/each

Specifications

Dimensions

  • Connection Size
    5 mm
  • Inlet Port Size
    5 mm

Details

  • Air Flow
    140 lpm, 4.94 scfm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Maximum Air Flow
    140 lpm, 4.94 scfm
  • Maximum Operating Pressure
    101.5 psi
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    Metric
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    No
  • Series/System
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)