Motion
MS2-LFR-QS6-D6-C-P-M-AR-BAR-B

FESTO CORPORATION
MS2-LFR-QS6-D6-C-P-M-AR-BAR-B

Precision Air Regulator - QS-6 Outlet Thread
MI ITEM #11525069
MFR #MS2-LFR-QS6-D6-C-P-M-AR-BAR-B
Price$46.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS2-LFR-QS6-D6-C-P-M-AR-BAR-B

Precision Air Regulator - QS-6 Outlet Thread
MI ITEM #11525069
MFR #MS2-LFR-QS6-D6-C-P-M-AR-BAR-B

Mfr description
8086644 FILTER REGULATOR MS2-LFR-QS6-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.95/each

Specifications

Dimensions

  • Weight
    0.096 lbs

Details

  • Accessories
    Mounting bracket, Plug screw, Nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    10.95 scfm
  • Body Material
    PA-reinforced
  • Fluid Type
    Compressed air as per ISO 8573-1:2010 [7:4:4], Inert gas
  • Maximum Air Flow
    10.95 scfm
  • Maximum Operating Pressure
    8 bar
  • Outlet Port Thread Type
    QS-6
  • Pressure Display Unit
    bar, psi
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)